Apc

SurgeArrest Power Surge Protector, 11 Outlets, 8 ft. Cord, 2880J, Blk (Discontinued)


This Product is Discontinued
Shop for all Power Strips

Key Features

  • Number of Outlets 11 AC; 2 USB
  • Voltage 104 to 125 V ac
  • Color Black
  • Cord Length 8 ft
  • Modes of Protection Ethernet; Coaxial; Phone
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Apc
  • MFR # P11U2
  • Zoro # G4074820
  • UPC #
    731304322993
  • Country of Origin United States
  • Category Power Strips

Dimensions

Cord Length 8 ft
Length 8 ft
Height 1.57"
Depth 11.89"
Width 4.7"
Cord Length (metric) 2.4 cm
Height (metric) 4.0 cm
Width (metric) 11.9 cm
Depth (metric) 30.2 cm

Description

APC® Performance SurgeArrest Power Surge Protector, 11 Outlets, 8ft Cord, 2880J,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.