Shop All Power Strips
Apc
SurgeArrest 8-Outlet Home/Office Surge Protector with 6 ft. Cord
Mfr # PH8
Zoro # G9542834
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cord Length 6
- Depth 9.72 in
- Height 1.18 in
- Input Voltage [seVoltCodes:120]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # PH8
- Zoro # G9542834
- UPC # 731304335979
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 |
Depth | 9.72 in |
Height | 1.18 in |
Width | 3.03 in |
Depth (metric) | 24.7 cm |
Width (metric) | 7.7 cm |
Height (metric) | 3.0 cm |
Cord Length (metric) | 1.8 cm |
Details
Color | Black |
Input Voltage | [seVoltCodes:120] |
Input Connection Type | NEMA 5-15P |
Product Orientation | Tower |
Surge Energy Rating | 2160 |
Maximum Input Current | 15 |
Description
The APC SurgeArrest Home/Office Series represents the premium level of surge protection that should be present on any of your computers and other electronic devices in the event of a large electrical surges. The PH8 8 Outlet SurgeArrest Home/Office Series Surge Protector with 6 ft. Cord features state of the art circuitry that offers protection for sensitive electronic equipment against larger power surges and more common power fluctuations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Snapconnect receptacle (SNAP8200UACBK)
- CALBRITE Conduit Hanger, Stainless Steel, 2.6 In. L (S21200MH00)
- REMKE Cord Grip, ISO Thread, M16, .312-.375 (RSM-161006)
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (PTN0.38BK500)
- APC Rack Pdu, Basic, 0U/1U, 100-240V/20A, 220-240V/16A, (13) C13 (AP6020A)
- APC Smart-UPS 850 VA Battery Backup System, 9 Outlets, 354 J (BE850M2)
- APC Apc Home Office Surgearrest 12 Outlets w/ 2 Usb Charging Ports (5V, (PH12U2W)
- APC Power Distribution Unit, Phase 1, 70-1/2"L (AP8841)
- APC Power-Saving Timer Essential Surgearrest (P4GC)
- APC Apc Essential Surgearrest 6 Outlet 6 Foot Cord Dual Pack 120V (PE66DP)
- APC Home/Office SurgeArrest Protector, 8 Outlet, 6 ft. Cord, 2030 J, White (P8GT)
- Apc Power Strips