Shop All Surge Protectors
Apc
Surge Protector, 1 Phase, 120V, 2 Poles
Mfr # P4V
Zoro # G5233137
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Stand Alone
- Phase 1
- Voltage 120V
- Number of Poles 2
- Voltage Protection Rating 330V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # P4V
- Zoro # G5233137
- UPC # 731304260127
- Country of Origin Philippines
- Category Surge Protectors
Dimensions
Length | 6 1/2 in |
Depth | 2 1/4 in |
Width | 4 1/2 in |
Height | 6.5 in |
Height (metric) | 16.5 cm |
Description
Audio/Video Surge Protection Device, Blade End Current Rating 15 A, Blade End Voltage Rating 120V AC, Housing Color Black, International End Type Not Applicable, Maximum Surge Current 120 kA, Maximum Surge Energy 1,700 J, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Number of Outlets 4, Slot End Current Rating 15 A, Slot End Voltage Rating 120V AC, Wattage 1,800 W, Adapter Type Multi-Outlet Tap Surge Protector, Blade End Connection Type Straight Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, 1/2 In., 90 Deg (3422)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, SPDT (TRL04)
- IDEAL Modular Plug, Unshielded, CAT 5e, Clear, Pass-Through End Termination, 50 PK (85-371)
- MERSEN Semiconductor Fuse, A15QS Series, 150A, Fast-Acting, 150V AC, Bolt-On (A15QS150-4)
- APC SURG SUPRSOR 8OUT BLACK (APWC20B)
- APC SURGE, ARRST, 8-OUT, 2 (P8U2)
- CITEL DIN Rail Poe Protector, Poe A, Cat 6A Rj45 In/Out (MJ8-POE-C6A)
- EATON Whole House Surge Protector (CHSPT2ULTRA-1)
- SCHNEIDER ELECTRIC Surge Protector, 3 Phase, 277/480V, 4, 160 kA (MA4IMA16)
- TRIPP LITE Surge Protector, Desk Clamp, 2-7/10"Wx5-3/10"Dx5-1/5"H, LGY (TRPTLP648USBC)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4, 160 kA (SSP04EMA16)
- Apc Surge Protectors