Shop All Surge Protectors
Apc
SURGE, ARRST, 8-OUT, 2
Mfr # P8U2
Zoro # G910805174
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Length 1.3 in
- Depth 13 in
- Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # P8U2
- Zoro # G910805174
- UPC # 731304323006
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 1.3 in |
Depth | 13 in |
Width | 3 1/2 in |
Details
Item | Surge Arrester |
Voltage | 120V |
Description
Power disturbances such as surges, lightning and power grid fluctuations can have a devastating impact on the valuable electronics you rely on every day. This product provides assured protection from damaging power surges and spikes. Number of Outlets: 8 AC; 2 USB; Joules Of Surge Protection: 2,630 J; Lines: 1; Noise Protection: 35 dB to 70 dB EMI/RFI Noise Filtration.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 200' Length - Clear (HS363-S200-CLEAR)
- OMRON Illuminated Emergency Stop Push Button, 16 mm, 1NC, Red (A165E-LS-24D-01)
- MERSEN Glass Fuse, GSB Series, Fast-Acting, 3.15A, 250V AC, 35A at 250V AC (GSB3-15/100)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 9 in. Mesh (073031205)
- APC SURG SUPRSOR 8OUT BLACK (APWC20B)
- APC Surge Protector, 1 Phase, 120V, 2 Poles, 120kA (P4V)
- CITEL DIN Rail Poe Protector, Poe A, Cat 6A Rj45 In/Out (MJ8-POE-C6A)
- EATON Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (SP1-480Y)
- TRIPP LITE Surge Protector (TLP1010USB)
- DITEK Power Over Ethernet Surge Protector (DTK-MRJPOE)
- CITEL Surge Protector, 1 Phase, 230V, 4 (M50F-230S-A)
- Apc Power System Protection