Shop All Surge Protectors
Apc
SURGE ARREST, (6) 5-15R, 120V, NEMA 5-15P - 6FT
Mfr # 330643
Zoro # G4541696
product price: $26.59
/ea
Sold in multiples of 25 for $664.75
$664.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 330643
- Zoro # G4541696
- Country of Origin Unknown
- Category Surge Protectors
Details
Item | Surge Arrester |
Voltage | 120V |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Body, Outlet, 1/2 In (GRSS-1)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LNT516)
- DISCO Ylw Vinyl 12-10 Terminal 1/4" Spade Female Type PK25 (3549PK)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA3)
- APC Surge Protector, 1 Phase, 120V, 2 Poles, 120kA (P4V)
- APC SURGE, ARRST, 8-OUT, 2 (P8U2)
- APC SURG SUPRSOR 8OUT BLACK (APWC20B)
- MERSEN Surge Protector, 3 Phase, 277/480V, 50 kA (STXR480Y05N)
- SOLAHD Surge Protector, 3 Phase, 277/480V, 3 Poles, 4, 100kA (STV100K27Y)
- WOODS Surge Protector W/Alarm (41008)
- SQUARE D Surge Protector, 3 Phase, 120/208V, 2 Poles, 4, 100kA (TVS2HWA10X)
- Apc Surge Protectors