Shop All Surge Protectors
Apc
SURG SUPRSOR 1U BLACK
Mfr # APWPTEL2R
Zoro # G911250515
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APWPTEL2R
- Zoro # G911250515
- Country of Origin Philippines
- Category Surge Protectors
Details
Item | Surge Suppressor |
Description
American Power Conversion , SURG SUPRSOR 1U BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Blue, 50 ft. (2118)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (HD4850)
- SUREFLEX ABS Power Cord, 12 ft. (SFI12SE)
- SCHNEIDER ELECTRIC Manstarter Short Cir Contact 575Vac 1 (GVAM11)
- APC SURG SUPRSOR 8OUT BLACK (APWC20B)
- APC Surge Protector, 1 Phase, 120V, 2 Poles, 120kA (P4V)
- APC SURGE, ARRST, 8-OUT, 2 (P8U2)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-T/FF)
- INTERMATIC Type 1 or Type 2 Surge Protective Device (IG1240RC3)
- CITEL Surge Protector, 95V, 2 (DS240S-95DC)
- TELEMATIC Protection Device Surge Suppressor (TP48-N)
- Apc Power System Protection