Shop All Transformers
Apc
Step Down Transformer, 8 kVA, 120V, 208/240V
Mfr # SRT8KXLT-5KTF
Zoro # G0677121
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,780.99
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/240V
- Output Voltage - Transformer 120V
- VA Rating - Transformer 8 kVA
- Input Voltage [seVoltCodes:208]
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SRT8KXLT-5KTF
- Zoro # G0677121
- Country of Origin Unknown
- Category Transformers
Dimensions
Height | 17.01 in |
Width | 15.43 in |
Depth | 28.15 in |
Rack Height | 0 |
Details
Item | Step Down Transformer |
Input Voltage - Transformer | 208/240V |
Output Voltage - Transformer | 120V |
VA Rating - Transformer | 8 kVA |
Input Voltage | [seVoltCodes:208] |
Color | Black |
Battery Type | Lead-acid battery |
Waveform type | Sine wave |
Approvals | ENERGY STAR V2.0 (USA), FCC part 15 class A, UL 1778 |
Interface Port(s) | RJ-45 10/100 Base-T,RJ-45 Serial,Smart-Slot,USB |
Input Connection Type | Hard wire 3-wire (2P + E) |
Topology | Double conversion online |
Surge Energy Rating | 480 |
Output Connections | 17 |
Mount Position | Front,Vertical |
Nominal Output Voltage | 120V,208V |
Product Orientation | Rack Using Kit |
Typical recharge time | 1.5 |
Output Power Capacity, VA | 8000 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE J-Hook, 1/2In Flange, 1 5/16In Max Cap (BCH21-C2)
- HUBBELL 15A Twist-Lock Receptacle 2P 3W 277VAC L7-15R BK (HBL4760)
- ACT Miniature Cable Tie, L 4", 18 Lbs, Natural (4-18-N-100)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (5X839)
- APC Power Filter, 1 Phase, 120V (G5BLK)
- DWYER INSTRUMENTS AC Power Transformer, 96 VA, 24V AC, 120/208/240/277/480V AC (APT-100-5DB)
- ACME ELECTRIC Low Voltage Distribution Transformer, 75 kVA, NEMA 3R, 150°C, 277/480V, 600V (T3075K0093BS)
- DAYTON Control Transformer, 350 VA, 80°C, 120V AC, 208/277V AC (31EH18)
- FUNCTIONAL DEVICES-RIB Transformer, 150 VA, 24V, 120V AC (TR150VA001)
- DAYTON Control Transformer, 300 VA, 80°C, 120V AC, 208/277V AC (31EH17)
- DAYTON Control Transformer, 350 VA, 60°C, 24V AC, 277V AC (4MTT7)
- Apc Power Distribution