Shop All Transformers
Apc
Step Down Transformer, 6 kVA, 120V, 208/240V
Mfr # SRT6KXLT-5KTF
Zoro # G0647852
product price: $8,499.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,499.99
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/240V
- Output Voltage - Transformer 120V
- VA Rating - Transformer 6 kVA
- Input Voltage [seVoltCodes:208]
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT6KXLT-5KTF
- Zoro # G0647852
- Country of Origin Unknown
- Category Transformers
Dimensions
Height | 17.01 in |
Width | 11.97 in |
Depth | 28.31 in |
Rack Height | 0 |
Details
Item | Step Down Transformer |
Input Voltage - Transformer | 208/240V |
Output Voltage - Transformer | 120V |
VA Rating - Transformer | 6 kVA |
Input Voltage | [seVoltCodes:208] |
Color | Black |
Battery Type | Lead-acid battery |
Interface Port(s) | RJ-45 10/100 Base-T,RJ-45 Serial,Smart-Slot,USB |
Product Orientation | Rack Using Kit |
Mount Position | Vertical |
Output Power Capacity, VA | 6000 |
Input Connection Type | Hard wire 3-wire (2P + E) |
Approvals | ENERGY STAR V2.0 (USA), FCC part 15 class A, UL 1778 |
Typical recharge time | 1.5 |
Waveform type | Sine wave |
Output Connections | 16 |
Topology | Double conversion online |
Nominal Output Voltage | 120V,208V |
Surge Energy Rating | 480 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Cover Clip, Ivory, PVC, 400 Series, Clips (406)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17D8)
- EATON BUSSMANN Automotive Fuse, ATC Series, 25A, 32V DC, Non-Indicating (ATC-25)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 3/4" Inside Dia - Black - 4' Long Stick (HS463-BK)
- APC Power Filter, 1 Phase, 120V (G5BLK)
- ACME ELECTRIC Low Voltage Distribution Transformer, 3 kVA, NEMA 3R, 115°C, 120/240V AC, 120/208/240/277V AC (T279743S)
- YORK Transformer, 460V Prim, 24V Second, 40VA (S1-025-19242-700)
- DWYER INSTRUMENTS AC Power Transformer, 96 VA, 24V AC, 120/208/240/277/480V AC (APT-100-5DB)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH100A100AB10)
- ACME ELECTRIC Low Voltage Distribution Transformer, 30/24 kVA, NEMA 3R, 115°C, 380/480V, 480/600V (T2527051)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 24/120V, 240/480V (9070T50D15)
- Apc Transformers