Shop All Transformers
Apc
Step Down Transformer, 3 kVA, 120V, 208V
Mfr # SRT3000RMXLT-5KTF
Zoro # G0786008
product price: $4,882.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,882.99
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208V
- Output Voltage - Transformer 120V
- VA Rating - Transformer 3 kVA
- Input Voltage [seVoltCodes:208]
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT3000RMXLT-5KTF
- Zoro # G0786008
- Country of Origin Unknown
- Category Transformers
Dimensions
Height | 6.69 in |
Width | 17.01 in |
Depth | 25 in |
Cord Length | 10.01 |
Rack Height | 4 |
Details
Item | Step Down Transformer |
Input Voltage - Transformer | 208V |
Output Voltage - Transformer | 120V |
VA Rating - Transformer | 3 kVA |
Input Voltage | [seVoltCodes:208] |
Color | Black |
Battery Type | Lead-acid battery |
Interface Port(s) | RJ-45 Serial,Smart-Slot,USB |
Typical recharge time | 3 |
Mount Position | Front,Horizontal |
Output Connections | 14 |
Approvals | ENERGY STAR V2.0 (USA) |
Product Orientation | Rack |
Topology | Double conversion online |
Waveform type | Sine wave |
Output Power Capacity, VA | 3000 |
Input Connection Type | NEMA L6-20P |
Surge Energy Rating | 340 |
Nominal Output Voltage | 120V,208V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (S3725)
- WIEGMANN Louver Plate Kit, 5.63 in. Hx7.5 in. W (WAVK0604)
- HUBBELL WIRING 1-Gang Duplex Wall Plate - Ivory (P8I)
- GARDNER BENDER Multi-Cable Staple, Snap Lock, PK100 (MCS-100W)
- APC Power Filter, 1 Phase, 120V (G5BLK)
- ACME ELECTRIC Low Voltage Distribution Transformer, 250 VA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T253007SS)
- ELCO LIGHTING 12V AC Electronic Transformer (No Minimum Load) (LET-60-277)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 12/24V AC, 120V AC (9070T50D13)
- SIEMENS Control Transformer, 1 kVA, 120°C, 120V AC, 240/480V AC (MT1000A)
- NORDOCK Transformers, Transformer 230/460V. 3 Ph (13-0950)
- HONEYWELL HOME TRANSFORMER 120/208/240V WITH UNIVERSAL (AT150A1007)
- Apc Power Distribution