Shop All Electrical Enclosures
Apc
Steel Enclosure, 88.90 in H, 47.24 in D
Mfr # AR3307
Zoro # G1188328
product price: $3,649.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$3,649.99
Free 30-Day Returns
Key Features
- Height 88.90 in
- Depth 47.24 in
- Material of Enclosure Steel
- Color Black
- Features Casters, Adjustable Leveling Feet, Perforated Door, Adjustable Mounting Rails, Cable Management, Leveling Feet, Key Lock, Removable Side Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # AR3307
- Zoro # G1188328
- Country of Origin Unknown
- Category Electrical Enclosures
Dimensions
Height | 88.90 in |
Depth | 47.24 in |
Width | 23.6 in |
Overall Height | GREATER THAN 7' TO 8' |
Width (In.) | 23.62 in |
Rack Width | 19" |
Rack Height | 48U |
Overall Depth | GREATER THAN 3' TO 4' |
Overall Width | GREATER THAN 1' TO 2' |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Black (10250T706B)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMC-2-R)
- THE BEST CONNECTION 10 Amp Red Atc Fuse (2433E)
- EATON WIRING DEVICES Switch Inline Brown 3A 120V (933B-BOX)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 4.88 in D (E2PBA)
- NVENT HOFFMAN Aluminum Enclosure, 16 in H, 16 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (A16H1608ALLP)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 3-1/2 in D, NEMA 12, 13, Non Hinged Clamp (B040403CH)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Screw On (SC242408)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 7 in D, NEMA 12; 13, Non Hinged Clamp (B202007CH)
- HAMMOND Steel Enclosure, 16 in D (EN4SD242416LG)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASE12X8X4)
- Apc Electrical Enclosures