Shop All Electrical Enclosures
Apc
Steel Enclosure, 88.90 in H, 42.13 in D
Mfr # AR3157
Zoro # G1182292
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$3,465.99
Free 30-Day Returns
Key Features
- Height 88.90 in
- Depth 42.13 in
- Material of Enclosure Steel
- Color Black
- Overall Height GREATER THAN 7' TO 8'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # AR3157
- Zoro # G1182292
- Country of Origin Unknown
- Category Electrical Enclosures
Dimensions
Height | 88.90 in |
Depth | 42.13 in |
Overall Height | GREATER THAN 7' TO 8' |
Width (In.) | 29.53 in |
Width | 29.5 in |
Rack Height | 48U |
Mounting Width | 19" |
Overall Depth | GREATER THAN 3' TO 4' |
Overall Width | GREATER THAN 2' TO 3' |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 40003918-006 Powerhead (40003918-0)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Pink (NHC1044)
- SCHNEIDER ELECTRIC Legend Plate, Pull To Start/Push To Stop (9001KN379)
- HUBBELL Illuminatd Wall Swtch, 3-Way, 20A, Wht, 120V (DS320ILW)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 12, 3R, 4, 4X, Non Hinged Clamp (A12106CHNFSS)
- HAMMOND Steel Enclosure, 10 in D (EN4SD363610GY)
- VYNCKIER Enclosure (VJ1008HWPL1)
- NVENT HOFFMAN Carbon Steel Enclosure, 42 in H, 36 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A423608LP)
- HAMMOND Steel Enclosure, 12 in D (1418M12)
- WIEGMANN Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060806GNK)
- WIEGMANN 316L Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4121006CHSSA)
- Apc Electrical Enclosures