Shop All Uninterruptible Power Supplies (UPS)
Apc
Standby UPS System, Out: 120 V AC , In:[seVoltCodes:120]
Mfr # BK350
Zoro # G2798294
product price: $167.99
/ea
Sold in multiples of 25 for $4,199.75
Free Shipping & Returns
$4,199.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:120]
- Output Voltage 120 V AC
- Height 6.5 in
- Width 3.6 in
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # BK350
- Zoro # G2798294
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 6.5 in |
Width | 3.6 in |
Depth | 11.18 in |
Rack Height | 0 |
Cord Length | 6 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Coaxial Crimp Connector, BNC Female, PK10 (VT-BNC-FRG610)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Black Box, GFCI Module and (2) 20A Tamper Resistant Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 250 VAC (HBLI45123GF220M1)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1/2In (PLG-50RA)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ51B)
- APC Smart UPS, Rack/Tower, Out: 120V AC , In:[seVoltCodes:120] (SMX750C)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- APC UPS System, 3000 VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- APC UPS System, 10000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- APC UPS System, 1000 VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1000C)
- APC Smart UPS, 750 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (SMT750C)
- TRIPP LITE Smart UPS, 1.05 kVA, 6 Outlets, Tower/Wall, Out: 120V AC , In:120V AC (SMART 1050 NET)
- Apc Power Systems