Shop All Power Cables
Apc
Splitter Power Cord, L21-20P, SJ, 2, 4, 6 ft.
Mfr # AP9883
Zoro # G3629351
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 2, 4, 6 ft
- Voltage 120V AC
- Plug Configuration NEMA L21-20P
- Connection Type (3) NEMA L5-20R
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # AP9883
- Zoro # G3629351
- UPC # 731304198796
- Country of Origin United States
- Category Power Cables
Dimensions
Cord Length | 2, 4, 6 ft |
Wire Size | 12 AWG |
Description
Splitter Power Cord, Wire Size 12 AWG, Number of Conductors 3, Jacket Material Rubber, Jacket Color Black, Connection Type (3) NEMA L5-20R, Cord Length 2, 4, 6 ft, Voltage 120V AC, Plug Configuration NEMA L21-20P, Max. Amps 16 A, Cord Shape Round, Temp. Rating 32 Degrees to 104 Degrees F, Trade Designation SJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Light Almond (DR20LA)
- SCHNEIDER ELECTRIC Melting Alloy Overload Relay 600V 133A (9065SEO15)
- ABB One Hole Lug Compression Connector, 6 AWG (60106-TB)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK50 (24C850)
- APC Power Cord, IEC 320 C14, H05VV-F, 2 ft., PK5 (AP9890)
- APC Power Cord, IEC 309 16A, H05VV-F, 8.2 ft., 16A (AP9876)
- APC Power Cord, IEC 320 C20, H05VV-F, 15 ft., 16A (AP9887)
- APC Power Cord, 5-20P, IEC C19, 10 ft., Blk, 20A (AP8751)
- APC Power Cord, L6-20P, IEC C19, 10 ft., Blk, 20A (AP8753)
- APC Power Cord, IEC 320 C19, IEC C19, 10 ft., 16A (AP8760)
- Apc Power Cables