Shop All Uninterruptible Power Supplies (UPS)
Apc
Smtl1500rm3uc Smart-Ups Li-Ion Rackmount Battery Backup System, 6 Outlets, 1500 Va, 680 J
Mfr # SMTL1500RM3U
Zoro # G710828335
product price: $3,500.19
/ea
Free Shipping & Returns
$3,500.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMTL1500RM3U
- Zoro # G710828335
- UPC # 731304339632
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
Mounting | Rack |
Description
Intelligent, highly efficient network power protection is ideal for servers, point-of-sale, routers, switches, hubs and more. SmartConnect, the first cloud-enabled UPS management system for distributed IT, features a simple web interface for system administrators and non-tech users alike, with clear notifications in plain language. USB and Serial connectivity provides easy and convenient remote accessibility and network manageability. High online efficiency, with reduced utility costs and less heat generation in standard operating mode, is taken to the next level with the onboard, patent-pending Green Mode, which allows you to bypass unused electrical components to achieve an even higher level of operating efficiency without sacrificing protection. Boost and trim automatic voltage regulation AVR corrects low and high voltage conditions without accessing internal power. Hot-swappable lithium-ion battery provides pure sine-wave output and is capable of cold-starts when utility power is out. Intuitive LCD interface with LED indicators and audible alarms deliver clear status information and feature easy-to-use navigation keys to keep operation simple. Resettable circuit breakers enable quick recovery from overload events. Temperature-compensated charging prolongs battery life by regulating the charge voltage based on the battery's temperature. Protection Type: Power; System VA: 1,500 VA; Backup Time at Half Load: 12.8 min @ 675 W; Automatic Voltage Regulation AVR: Yes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle 1 Gang Wallplate (85103)
- APC Smart-UPS 850 VA Battery Backup System, 9 Outlets, 354 J (BE850M2)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38 ZN Cable Clamp (N248-310)
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M134)
- APC Smart UPS, 750 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (SMT750C)
- APC Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- APC UPS System, 1000 VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1000C)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMX2000LV)
- APC UPS System, 700 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BR700G)
- APC Smart UPS, 1.5 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- Apc Uninterruptible Power Supplies (UPS)