Shop All Server Battery Backup
Apc
SmartUPS SRT 72V 2.2kVA Batt P, SRT72BP
Mfr # SRT72BP
Zoro # G6824265
product price: $862.99
/ea
Free Shipping & Returns
$862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17"
- Color Black
- Depth 23.4"
- Width 3.3"
- Product Type UPS Battery Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT72BP
- Zoro # G6824265
- UPC # 731304317708
- Country of Origin Unknown
- Category Server Battery Backup
Dimensions
Height | 17" |
Depth | 23.4" |
Width | 3.3" |
Details
Color | Black |
Product Type | UPS Battery Pack |
Compatibility | APC Smart-UPS SRT |
Battery Chemistry | Sealed Lead Acid (SLA) |
Description
APC Smart-UPS SRT 72V 2.2kVA Battery Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOW OFF Blow Off, Auto Duster 3.5 oz. (AD-001-056)
- MIGHTY MAX BATTERY YTX9-BS SLA Battery Replacement for MBTX9U-BS, ETX9, YTR9-BS (YTX9-BS435)
- MATIAS Matias FK418BTS Wireless Aluminum Keyboard - Silver (FK418BTS)
- LOGITECH K845 Mech Illumin Kybrd Red (920-009859)
- APC Smart UPS SRT 3000VA RM 120V, SRT3000RMXLANC (SRT3000RMXLA-NC)
- APC Replacement Battery 2, RBC2 (RBC2)
- APC Smart UPS SRT 2200VA 120V, SRT2200XLA (SRT2200XLA)
- APC Replacement Battery No 48, RBC48 (RBC48)
- APC Smart UPS SRT 1500VA RM 12, SRT1500RMXLA (SRT1500RMXLA)
- APC Smart UPS SRT 2200VA RM 120V, SRT2200RMXLA (SRT2200RMXLA)
- PLUMB PAK PL PTRP 1-1/4"" SX1-1/4"" (200TTPRW50)
- Apc Server Battery Backup