Shop All Uninterruptible Power Supplies (UPS)
Apc
SMART-UPS X LINE INTER 2000VA, (3)5-20R, (1)L5-20R, (3)5-15R
Mfr # 442143
Zoro # G4457583
product price: $3,792.99
/ea
Sold in multiples of 25 for $94,824.75
Free Shipping & Returns
$94,824.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2000
- Type Uninterruptible Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 442143
- Zoro # G4457583
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Size | 2000 |
Details
Item | UPS System |
Type | Uninterruptible Power Supply |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 3/4" L, 5/8" W, natural Plastic Wire Clip, Package quantity: 100 (ACC19-A-C)
- CAROL 18 AWG 12 Conductor Portable Cord 600V 250 ft. BK (09812.35.01)
- ANDERSON POWER PRODUCTS PP180 2P MTG CLAMP (1465G1)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115PCAFI)
- APC Smart UPS, 1 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- APC Power Saving Back-Ups Pro 1500, 230V (BR1500GI)
- APC APC APCBN1500M2 PRO BN 1500VA Back Uninterruptible Power Supply (APCBN1500M2)
- APC UPS System, 5000 VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMT1500C)
- TRIPP LITE UPS System, 800 VA, 4 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (OMNIVSINT800)
- Apc Power Systems