Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 6kVA, 16 Outlets, Rack, Out: 120V , In:208V
Mfr # SRT6KRMXLT-5KTF
Zoro # G012219602
Free Shipping & Returns
$7,625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Double conversion online
- Power Rating 6kVA
- Mounting Rack
- Wattage 6 kW
- Input Voltage 208V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SRT6KRMXLT-5KTF
- Zoro # G012219602
- Country of Origin India
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Double conversion online |
Power Rating | 6kVA |
Mounting | Rack |
Wattage | 6 kW |
Input Voltage | 208V |
Output Voltage | 120V |
Backup Time (Half/Full Load) | 8 min 16 sec/2 min 17 sec |
Outlet Type | (12) 5-20R,(2) L6-20R,(2) L6-30R |
Number of Outlets | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 20m, Multi (7623)
- MITSUBISHI Output Module QY10 (QY10)
- OMRON Safe Distance Scale, 10" H, 3" W, 3" D (88050-0090)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, White (P1262W)
- APC UPS System, 500VA, 6 Outlets, Tower, Out: 120V , In:120V (BK500BLK)
- APC Smart UPS, 3000VA, 10 Outlets, Rack, Out: 230V AC , In:230V (SRT3000RMXLI)
- APC UPS System, 1000VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- APC UPS System, 650VA, 8 Outlets, Out: 120V , In:120V (APC-BE650G1)
- APC Line Interactive UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BN1350M2)
- APC Smart UPS, 1500VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- CYBERPOWER Sine Wave UPS, 450VA, 8 Outlets, Out: 120V AC , In:120V AC (CY481471)
- Apc Uninterruptible Power Supplies (UPS)