Shop All Transformers
Apc
Smart-Ups Srt 5000Va w/ 208/240V To 120V Step-Down Transformer
Mfr # SRT5KXLT-5KTF
Zoro # G0678287
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,252.99
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:208]
- Color Black
- Height 17.01 in
- Width 10.2 in
- Depth 28.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SRT5KXLT-5KTF
- Zoro # G0678287
- Country of Origin Unknown
- Category Transformers
Dimensions
Height | 17.01 in |
Width | 10.2 in |
Depth | 28.31 in |
Cord Length | 10.01 |
Rack Height | 0 |
Details
Input Voltage | [seVoltCodes:208] |
Color | Black |
Battery Type | Lead-acid battery |
Interface Port(s) | RJ-45 10/100 Base-T,RJ-45 Serial,Smart-Slot,USB |
Mount Position | Vertical |
Output Power Capacity, VA | 5000 |
Approvals | ENERGY STAR V2.0 (USA) |
Output Connections | 15 |
Input Connection Type | NEMA L6-30P |
Nominal Output Voltage | 120V,208V |
Surge Energy Rating | 480 |
Typical recharge time | 1.5 |
Product Orientation | Rack Using Kit |
Waveform type | Sine wave |
Topology | Double conversion online |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weatherproof Electrical Box, 28 cu in, FD Box, 1 Gang, Malleable Iron, Rectangular (FD-1M)
- CAROL 12 AWG 5 Conductor Portable Cord 600V 250 ft. BK (09205.35.01)
- ANCOR 22-18 AWG Heat Shrink Butt Connector - 250-Pieces - Jar (309001)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light and Alarm, 15A 125V, 5-15R, White (HBL5262WSA)
- APC Power Filter, 1 Phase, 120V (G5BLK)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR100VA001)
- SQUARE D Control Transformer, 300 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070TF300D1)
- SQUARE D Single Phase Transformer, 25 kVA, NEMA 3R, 115 °C, 240/480V AC; 120/240V AC (25S1F)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C, 24V AC, 120/240V AC (9070T75D23)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 277V AC (9070T500D4)
- BROAN Transformer, 16V, 10VA (C905)
- Apc Power Distribution