Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS SRT 2200VA RM 120V
Mfr # SRT2200RMXLANC
Zoro # G711472568
product price: $3,323.29
/ea
Free Shipping & Returns
$3,323.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT2200RMXLANC
- Zoro # G711472568
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
Description
Smart UPS SRT 2200VA RM 120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Weatherproof Electrical Box, 35.3 cu in, FSCC Box, 2 Gang, PVC, Square (5133402)
- OMRON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (D4A1103N)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-106)
- HAMMOND 7 REC BAR, 7 SWITCHES, 6 ft. CORD (1580H7A1X)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- APC UPS System, 5000 VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- APC Back Ups Pro 1500Va Sinewave 1 (BR1500MS2)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- APC Power Saving Back-Ups Pro 1500, 230V (BR1500GI)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK500EI)
- TRIPP LITE UPS System, 750 VA, 12 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (AVR750U)
- Apc Uninterruptible Power Supplies (UPS)