Shop All Server Battery Backup
Apc
Smart UPS SRT 2200VA RM 120V, SRT2200RMXLANC
Mfr # SRT2200RMXLA-NC
Zoro # G5039143
product price: $2,757.99
/ea
Free Shipping & Returns
$2,757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2200 VA/1800 W
- Width 17"
- Depth 23"
- Height 3.3"
- Product Type Dual Conversion Online UPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT2200RMXLA-NC
- Zoro # G5039143
- UPC # 731304325154
- Country of Origin Unknown
- Category Server Battery Backup
Dimensions
Width | 17" |
Depth | 23" |
Height | 3.3" |
Details
Load Capacity | 2200 VA/1800 W |
Product Type | Dual Conversion Online UPS |
Color | Black |
Input Voltage | 120 V AC |
Output Voltage | 120 V AC |
Battery Chemistry | Lead Acid |
Description
APC Smart-UPS SRT 2200VA RM 120V Network Card*
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Gel Mouse Pad, Wrist Rest, Jewel Tones (98741)
- ADIPRO ISO 26 BIT 125KHZ, NO SLOT, 25PK (0E-ISOPK25)
- ILC Replacement for IBM 92p1090 Battery (92P1090)
- ILC Replacement for Motorola Workabout PRO 4 Battery (WORKABOUT PRO 4 BATTERY MOTOROLA)
- APC Replacement Battery 105, APCRBC105 (APCRBC105)
- APC Back UPS Pro 8-Outlet 600W/1000VA LCD UPS System (BX1000M)
- APC Back UPS Pro 10-Outlet 900W/1500VA LCD UPS System, BX1500M (BX1500M)
- APC Replacement Battery 2, RBC2 (RBC2)
- APC Smart UPS SRT 1500VA 120V, SRT1500XLA (SRT1500XLA)
- APC Smart UPS SRT 3000VA RM 120V, SRT3000RMXLA (SRT3000RMXLA)
- APC Smart UPS SRT 2200VA 120V, SRT2200XLA (SRT2200XLA)
- Apc Server Battery Backup