Shop All Server Battery Backup
Apc
Smart UPS SRT 2200VA RM 120V, SRT2200RMXLA
Mfr # SRT2200RMXLA
Zoro # G5039107
product price: $2,286.99
/ea
Free Shipping & Returns
$2,286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 22.99 in
- Color Black
- Standards ENERGY STAR V2.0 (USA)
- Width 17.01 in
- Height 3.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT2200RMXLA
- Zoro # G5039107
- UPC # 731304323051
- Country of Origin Unknown
- Category Server Battery Backup
Dimensions
Depth | 22.99 in |
Width | 17.01 in |
Height | 3.35 in |
Cord Length | 1.8 cm |
Details
Color | Black |
Standards | ENERGY STAR V2.0 (USA) |
Product Orientation | Rack |
Output Power Capacity (VA) | 2200 |
Interface Ports | RJ-45 Serial,Smart-Slot,USB |
Nominal Output Voltage | 120V |
Mount Position | Front,Horizontal |
Battery Type | Lead Acid |
Input Connection Type | NEMA 5-20P |
Waveform type | Sine Wave |
Number of Output Connections | 7 |
Description
APC Smart-UPS SRT 2200VA RM 120V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Rechargeable AA Batteries for Solar Lights, Pack/4 (ULN4AASL)
- SOLAHD Power Supply 24V, 50W, 2.1A (SVL224100)
- AIPHONE Audio Tennant Handset, 3-1/2"Wx7-55/64" H (GT-1D)
- INVID TECH Network Video Recorder (PN1A-16X16-2NH)
- APC Back UPS Pro 8-Outlet 600W/1000VA LCD UPS System (BX1000M)
- APC Smart UPS SRT 3000VA RM 120V, SRT3000RMXLA (SRT3000RMXLA)
- APC Smart UPS SRT 2200VA 120V, SRT2200XLA (SRT2200XLA)
- APC Smart UPS SRT 1500VA RM 12, SRT1500RMXLA (SRT1500RMXLA)
- APC Replacement Battery No 48, RBC48 (RBC48)
- APC Smart UPS SRT 1000VA RM, SRT1000RMXLA (SRT1000RMXLA)
- SOLUTIONS GROUP SA 120 V, 2200 Va Smart Ups Srt (SRT2200XLA)
- Apc Server Battery Backup