Shop All Uninterruptible Power Supplies (UPS)
Apc
SMART-UPS SRT 192V 8KVA &10KVA, BATTERY PACK, 3U, R/M,
Mfr # 631737
Zoro # G4457303
product price: $2,490.99
/ea
Sold in multiples of 25 for $62,274.75
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$62,274.75
Free 30-Day Returns
Key Features
- Type Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 631737
- Zoro # G4457303
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS Battery |
Type | Battery |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw- or Hinge-Cover with Quick-Release Latch, Type 4X, 9.50x6.00x5.5 (A1066JFGQRPWR)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 7.45 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ141207CHQRWW)
- MERSEN Forklift Limiter Fuse, CNL Series, 350 A, Time Delay, 80V AC, Bolt-On (CNL350)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 25 M (GBLC2-D1-25)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LV)
- APC Smart UPS, 1.5 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- APC UPS System, 3000 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC UPS System, 1.44 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMT1500C)
- SWE-TECH 3C Vesta Pro 2000 UPS VP, 2000 VA Volt Amps, Uninterrupted Power Supply, Black (FWT91W1-32000)
- Apc Power Systems