Shop All Server Battery Backup
Apc
Smart UPS SRT 1000VA RM, SRT1000RMXLA
Mfr # SRT1000RMXLA
Zoro # G5038854
Free Shipping & Returns
$1,163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3.35 in
- Color Black
- Standards ENERGY STAR V2.0 (USA)
- Width 17.01 in
- Depth 20.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SRT1000RMXLA
- Zoro # G5038854
- UPC # 731304329961
- Country of Origin Unknown
- Category Server Battery Backup
Dimensions
Height | 3.35 in |
Width | 17.01 in |
Depth | 20.0 in |
Cord Length | 1.8 cm |
Details
Color | Black |
Standards | ENERGY STAR V2.0 (USA) |
Interface Ports | RJ-45 Serial,Smart-Slot,USB |
Nominal Output Voltage | 120V |
Output Power Capacity (VA) | 1000 |
Product Orientation | Rack |
Mount Position | Front,Horizontal |
Waveform type | Sine Wave |
Battery Type | Lead Acid |
Number of Output Connections | 6 |
Input Connection Type | NEMA 5-15P |
Description
APC Smart-UPS SRT 1000VA RM 120V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Desk Riser, Sit-Stand, 40 lb. capacity, 34-1/2"x27"x9", BK (LLR99983)
- BATTERY CLERK AJC® Power-Sonic PS-12180 NB, PS12180 12V 18Ah Emergency Light UPS Battery (POWER-SONIC-PS-12180 NB)
- DURACELL Battery, Size CR2, Lithium, 3V, PK2 (DLCR2)
- BATTERY CLERK AJC® Enersys NP55-12B 12V 55Ah Sealed Lead Acid Battery (ENERSYS-NP55-12B)
- APC Replacement Battery No 48, RBC48 (RBC48)
- APC Smart UPS SRT 2200VA 120V, SRT2200XLA (SRT2200XLA)
- APC Smart UPS SRT 1500VA RM 12, SRT1500RMXLA (SRT1500RMXLA)
- APC Back UPS Pro 8-Outlet 600W/1000VA LCD UPS System (BX1000M)
- APC Replacement Battery 2, RBC2 (RBC2)
- APC Replacement Battery 105, APCRBC105 (APCRBC105)
- APC Replacement Battery 110, RBC110 (APCRBC110)
- Apc Server Battery Backup