Shop All Uninterruptible Power Supplies (UPS)
Apc
SMART-UPS SMARTCONNECT, 1500VA, REMOTE MONT, (8)5-15R, (2)5-20R
Mfr # 956062
Zoro # G4456682
product price: $1,813.99
/ea
Sold in multiples of 25 for $45,349.75
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$45,349.75
Free 30-Day Returns
Key Features
- Size 2200
- Type Uninterruptible Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 956062
- Zoro # G4456682
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Size | 2200 |
Details
Item | UPS System |
Type | Uninterruptible Power Supply |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG PVC Ring Terminal #4 Stud PK100 (160101-2100)
- LEGRAND Raceway, Series Eclipse PN10, 8 ft., Ivory (PN10L08V)
- KLEIN TOOLS Self-Adhesive Cable Mounting Clips, 3-Slot (10-Pack) (450-410)
- ZORO SELECT Channel Short Spring Nut, 3/8 In, PK25 (V210 3/8)
- APC APC APC-BE650G1 390W Back-UPS 650 (APC-BE650G1)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK500EI)
- APC Back Ups 850Va 2 USB PorTS (BE850G2)
- APC Smart UPS, 1.5 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- APC UPS System, Out: 12V DC , In:[seVoltCodes:12 DC] (CP12142LI)
- APC Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- Apc Power Systems