Shop All Uninterruptible Power Supplies (UPS)
Apc
SMART-UPS SMARTCONNECT, 1500VA, REMOTE MONT, (8)5-15R, 120V TWR
Mfr # 956080
Zoro # G4457267
product price: $838.99
/ea
Sold in multiples of 25 for $20,974.75
Free Shipping & Returns
$20,974.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1500
- Type Uninterruptible Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 956080
- Zoro # G4457267
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Size | 1500 |
Details
Item | UPS System |
Type | Uninterruptible Power Supply |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosure (A86PM37)
- SCHNEIDER ELECTRIC LegendRing, EmergencyStop, Blk/Ylw, Round (ZBY9W2B330)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 50-150 psi, Weatherpack Tower (100L-1-1-50/150-97)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001KP1)
- APC Smart UPS, Out: 230V AC , In:[seVoltCodes:230] (SRT3000RMXLI)
- APC UPS System, 5000 VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- APC UPS System, -/90 min. Backup Time (SMX120BP)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- APC Back Ups 850Va 2 USB PorTS (BE850G2)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMT1500C)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- Apc Power Systems