Shop All Uninterruptible Power Supplies (UPS)
Apc
SMART-UPS SMARTCONNECT, 1500VA, REMOTE MONT, (6)5-15R, 120V R/M
Mfr # 956060
Zoro # G4456953
product price: $1,469.99
/ea
Free Shipping & Returns
$1,469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1500
- Type Uninterruptible Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 956060
- Zoro # G4456953
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Size | 1500 |
Details
Item | UPS System |
Type | Uninterruptible Power Supply |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Serrated Cutter W/Breakr Notch (45-344)
- LEVITON Receptacle (5320-WCP)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 10,000 W Peak, 5,000 W Continuous, 2 Outlets (QUA485021100)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 4 In. Arm L (ZCKY81)
- APC Line Interactive UPS, 70 VA, 6 Outlets, Out: 120V AC , In:120V AC (BR700G)
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMX2000LV)
- APC Power Saving Back-Ups Pro 1500, 230V (BR1500GI)
- APC UPS System, 600 VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- APC UPS System, 650 VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- SCHNEIDER ELECTRIC Schneider Electric It Corporat Apc Smart-ups X 2000va Rack-tower Lcd 100-127v With Network Card - SMX2000LVNC (SMX2000LVNC)
- Apc Uninterruptible Power Supplies (UPS)