Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart-Ups Rt - Ups - External - Online - Ac 120/208/240 V - 8000 Va -
Mfr # SURT8000XLT-1TF3
Zoro # G0289872
product price: $6,339.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,339.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SURT8000XLT-1TF3
- Zoro # G0289872
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIOVENZANA Drum Switch, Maintained, NEMA 4X, 2Pole (A-101590G)
- HUBBELL LIGHTING Hubbell WASP Fixture Mount Low Voltage Occupancy Sensor, White (WSPSM24V)
- HUBBELL CONTROL SOLUTIONS Rocker Slide Dimmer (RSDE06-120-WVL)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 7.5A, 600V AC, Non-Indicating (FNQ-R-7-1/2)
- APC UPS System, 8000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT8KRMXLT)
- APC UPS System, 600 VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- APC 1500VA Smart UPS LCD 120V, SMC15002UC (SMC1500-2UC)
- APC Smart UPS, 1.5 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK500EI)
- APC UPS System, 350 VA, , In:120V AC (BK350)
- CYBERPOWER 650VA EC UPS Standby, EC650LCD (EC650LCD)
- Apc Uninterruptible Power Supplies (UPS)