Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, 3000VA, 13 Outlets, Rack, Out: 230V , In:230V
Mfr # SURT3000XLIX554
Zoro # G712104031
Free Shipping & Returns
$2,896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Double conversion online
- Power Rating 3000VA
- Mounting Rack
- Wattage 2.1 kW
- Input Voltage 230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SURT3000XLIX554
- Zoro # G712104031
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
UPS Type | Double conversion online |
Power Rating | 3000VA |
Mounting | Rack |
Wattage | 2.1 kW |
Input Voltage | 230V |
Output Voltage | 230V |
Backup Time (Half/Full Load) | 33 min/14 min 5 sec |
Outlet Type | (8) IEC 60320 C13 , (3) IEC Jumpers , (2) IEC 60320 C19 |
Number of Outlets | 13 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Gun, Heavy Duty, Nylon (GTH-E)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 80A, 250V AC, Nonindicating (TR80R)
- MELTRIC 61-6A826 PLUG CAP LOCKING (61-6A826)
- 3M Shrink Tubing, 0.56in ID, Gray, 6-1/2in (8443-6.5)
- APC UPS System, 3000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- APC UPS System, 850VA, 9 Outlets, Out: 120V , In:120V (BE850G2)
- APC Smart UPS, 3kVA, 8 Outlets, Rack, Out: 208/230V AC , In:208/230V AC (SRT3000RMXLW-IEC)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- APC Smart UPS, 3000VA, 10 Outlets, Rack, Out: 230V AC , In:230V (SRT3000RMXLI)
- APC Smart UPS, 3kVA, 3 Outlets, Rack, Out: 208V AC , In:208V (SRT3000RMXLT)
- CYBERPOWER UPS System, 900VA, 10 Outlets, Out: 120V AC , In:120V AC (CP900AVR)
- Apc Uninterruptible Power Supplies (UPS)