Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart-UPS Rt 1500Va Rack Tower 120V
Mfr # SURTA1500RMXL2U
Zoro # G2523021
product price: $1,249.99
/ea
Free Shipping & Returns
$1,249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Rack/Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SURTA1500RMXL2U
- Zoro # G2523021
- UPC # 731304259145
- Country of Origin India
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
Mounting | Rack/Tower |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- NOSHOK 100 Series Pressure Switch, Steel, SPST, NC, 1/8" NPT, 300-500 psi, Spade Terminals (100H-2-1-300/2500-4)
- ASHCROFT Pressure Switch, SPDT, 500 to 5000 psi (APAN41H012LB025000#-NSR)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-8001)
- APC Sine Wave UPS, 10 Outlets, , In:[seVoltCodes:120] (BR1350MS)
- APC UPS System, 10000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK500EI)
- APC Smart UPS, Out: 208/230V AC , In:[seVoltCodes:208, seVoltCodes:230] (SRT3000RMXLW-IEC)
- APC BN1350M2 Back-UPS PRO BN Series Battery Backup System, 10 Outlets, 1350VA, 1080 J (BN1350M2)
- TRIPP LITE UPS System, 3 kVA, 9 Outlets, Rack, Out: 120V AC , In:120V AC (SMART3000RMXL2U)
- Apc Power Systems