Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Rack/Tower, Out: 230V AC , In:[seVoltCodes:230]
Mfr # SUM1500RMXLI2U
Zoro # G0248146
product price: $2,259.99
/ea
Free Shipping & Returns
$2,259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Rack/Tower
- Input Voltage [seVoltCodes:230]
- Output Voltage 230V AC
- Width 17.01 in
- Battery Type VRLA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SUM1500RMXLI2U
- Zoro # G0248146
- UPC # 731304224556
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 17.01 in |
Depth | 26.69 in |
Height | 3.39 in |
Rack Height | 2 |
Details
Item | Smart UPS |
Mounting | Rack/Tower |
Input Voltage | [seVoltCodes:230] |
Output Voltage | 230V AC |
Battery Type | VRLA |
Color | Black |
Product Orientation | Rack |
Input Connection Type | IEC 320 C14 |
Typical recharge time | 3 |
Output Connections | 11 |
Interface Port(s) | DB-9 RS-232,RJ-45 10/100 Base-T,USB |
Topology | Line interactive |
Nominal Output Voltage | 230V |
Approvals | C-Tick, CE, GOST |
Output Power Capacity, VA | 1500 |
Mount Position | Front |
Surge Energy Rating | 490 |
Waveform type | Sine wave |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 38 A, Reversing: No (LC1D38BD)
- LITHONIA LIGHTING Wall Switch Sensor, Occupancy Ctrl, White (NWSX PDT LV DX WH)
- BURNDY Mechanicl Conn, 600 kcmil to 2 AWG, 4 Cond (KK4A36U4N)
- LEVITON Orange 15A 3-Outlet Heavy-Duty Tap (R54-00699-000)
- APC UPS System, 5000 VA, 6 Outlets, Rack/Tower, Out: 120/208/240V AC , In:208/240V AC (SURTD5000RMXLP3U)
- APC UPS System, -/90 min. Backup Time (SMX120BP)
- APC Back Ups 850Va 2 USB PorTS (BE850G2)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- APC UPS System, 6000 VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- TRIPP LITE UPS System, 550 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET550U)
- Apc Uninterruptible Power Supplies (UPS)