Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Rack/Tower, Out: 230V AC , In:[seVoltCodes:230]
Mfr # SMX750I
Zoro # G0387069
product price: $850.99
/ea
Free Shipping & Returns
$850.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Rack/Tower
- Input Voltage [seVoltCodes:230]
- Output Voltage 230V AC
- Height 3.5 in
- Depth 19.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMX750I
- Zoro # G0387069
- UPC # 731304268581
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 3.5 in |
Depth | 19.29 in |
Cord Length | 6 |
Width | 17.01 in |
Rack Height | 2 |
Details
Item | Smart UPS |
Mounting | Rack/Tower |
Input Voltage | [seVoltCodes:230] |
Output Voltage | 230V AC |
Battery Type | Lead-acid battery |
Color | Black |
Interface Port(s) | RJ-45 Serial,SmartSlot,USB |
Topology | Line interactive |
Product Orientation | Rack Using Kit |
Typical recharge time | 3 |
Nominal Output Voltage | 230V |
Surge Energy Rating | 645 |
Input Connection Type | IEC 320 C14 |
Output Power Capacity, VA | 750 |
Waveform type | Sine wave |
Output Connections | 10 |
Approvals | CE, EAC, RCM, VDE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEC Relay, SPDT, 10A, 120VAC, 30VDC (RH1B-ULAC120V)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 2A, 250V AC, 35A at 250V AC (GDG2)
- MULBERRY Wallplates 6G GFI PLASTIC WHT (32406)
- COXREELS 35 ft. 12/3 Retractable Cord Reel 20.0 Amps 2 Outlets 120VAC Voltage (PC13-3512-F)
- APC UPS System, 1500 VA, 10 Outlets, , In:120V AC (BR1500MS2)
- APC Back Ups 850Va 2 USB PorTS (BE850G2)
- APC APC APC-BE650G1 390W Back-UPS 650 (APC-BE650G1)
- APC UPS System, 8000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT8KRMXLT)
- APC APC® BK500 Back-UPS CS 500 Battery Backup System, 6 Outlets, 500VA / 300 Watts (BK500)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- TRIPP LITE Smart UPS, 750 VA, 6 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART750USB)
- Apc Power Systems