Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Rack/Tower, Out: 230V AC , In:[seVoltCodes:230]
Mfr # SMX1500RMI2UNC
Zoro # G0385860
product price: $2,299.99
/ea
Free Shipping & Returns
$2,299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Rack/Tower
- Input Voltage [seVoltCodes:230]
- Output Voltage 230V AC
- Battery Type Lead-acid battery
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMX1500RMI2UNC
- Zoro # G0385860
- UPC # 731304281702
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 3.5 in |
Depth | 19.29 in |
Cord Length | 6 |
Width | 17.01 in |
Rack Height | 2 |
Details
Item | Smart UPS |
Mounting | Rack/Tower |
Input Voltage | [seVoltCodes:230] |
Output Voltage | 230V AC |
Battery Type | Lead-acid battery |
Color | Black |
Approvals | C-Tick, CE, EAC, VDE |
Interface Port(s) | SmartSlot,USB |
Typical recharge time | 3 |
Waveform type | Sine wave |
Product Orientation | Rack |
Input Connection Type | IEC 320 C14 |
Output Connections | 10 |
Nominal Output Voltage | 230V |
Output Power Capacity, VA | 1500 |
Topology | Line interactive |
Surge Energy Rating | 645 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 7.4" L, Nylon, Black, PK100 (S7-50-C0)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 3P 30A (DPC-30A3P120)
- EATON Pilot Light Complete Unit, LED, Red (HT8HFRF3)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP1612C)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2U)
- APC UPS System, 10000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- APC Extension UPS Battery, 31XF63, 43Y979, Attached Cable (SMX120BP)
- APC APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts (BE650G1)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK500EI)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- Apc Uninterruptible Power Supplies (UPS)