Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Rack/Tower, Out: 230V AC , In:[seVoltCodes:230]
Mfr # SMX1000I
Zoro # G0386606
product price: $1,319.99
/ea
Free Shipping & Returns
$1,319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Rack/Tower
- Input Voltage [seVoltCodes:230]
- Output Voltage 230V AC
- Height 3.5 in
- Depth 19.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMX1000I
- Zoro # G0386606
- UPC # 731304268635
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 3.5 in |
Depth | 19.29 in |
Width | 17.01 in |
Cord Length | 6 |
Rack Height | 2 |
Details
Item | Smart UPS |
Mounting | Rack/Tower |
Input Voltage | [seVoltCodes:230] |
Output Voltage | 230V AC |
Battery Type | Lead-acid battery |
Color | Black |
Waveform type | Sine wave |
Typical recharge time | 3 |
Product Orientation | Rack Using Kit |
Surge Energy Rating | 600 |
Output Power Capacity, VA | 1000 |
Approvals | CE, EAC, RCM, VDE |
Output Connections | 10 |
Nominal Output Voltage | 230V |
Interface Port(s) | RJ-45 Serial,SmartSlot,USB |
Topology | Line interactive |
Input Connection Type | IEC 320 C14 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54N2)
- STA-KON 18-14 AWG Nylon Ring Terminal #10 Stud PK100 (RB14-10)
- HONEYWELL THERMAL SOLUTIONS C6097B3002 Pressure Switch (C6097B3002)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S605002S00)
- APC Smart UPS, Rack/Tower, Out: 120V AC , In:[seVoltCodes:120] (SMX750C)
- APC Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMX2000LV)
- APC APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts (BE650G1)
- APC Back UPS Pro 8-Outlet 510W/850VA LCD UPS System (BX850M)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK650EI)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- Apc Power Systems