Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Rack/Tower, Out: 208/230V AC , In:[seVoltCodes:208, seVoltCodes:230]
Mfr # SMX2200R2HVNC
Zoro # G9328709
product price: $3,220.19
/ea
Free Shipping & Returns
$3,220.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Rack/Tower
- Input Voltage [seVoltCodes:208, seVoltCodes:230]
- Output Voltage 208/230V AC
- Width 17.01 in
- Battery Type Lead-acid battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMX2200R2HVNC
- Zoro # G9328709
- UPC # 731304327738
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 17.01 in |
Depth | 26.26 in |
Cord Length | 6 |
Height | 3.35 in |
Rack Height | 2 |
Details
Item | Smart UPS |
Mounting | Rack/Tower |
Input Voltage | [seVoltCodes:208, seVoltCodes:230] |
Output Voltage | 208/230V AC |
Battery Type | Lead-acid battery |
Color | Black |
Waveform type | Sine wave |
Mount Position | Front |
Topology | Line interactive |
Approvals | CE, CSA, EAC, IRAM, RCM, VDE |
Input Connection Type | BS1363A British, IEC 320 C20, Schuko CEE 7 / EU1-16P |
Output Connections | 11 |
Surge Energy Rating | 645 |
Nominal Output Voltage | 208V,230V |
Interface Port(s) | RJ-45 10/100 Base-T,RJ-45 Serial,SmartSlot,USB |
Product Orientation | Tower |
Typical recharge time | 3 |
Output Power Capacity, VA | 2200 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1.5A, 250V AC, 100A at 250V AC, 10kA at 125V AC (BP/AGC-1-1/2-RP)
- LEGRAND Duplex Receptacle Cover, Gray (G3043BE)
- HUBBELL HBL2730ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 30A, 3P 480V, L16-30R, Black (HBL2730ST)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 3-Way (EDS150-F3W)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK650EI)
- APC Extension UPS Battery, 31XF63, 43Y979, Attached Cable (SMX120BP)
- APC UPS System, 650 VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- APC UPS System, 1000 VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1000C)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2UNC)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- TRIPP LITE UPS System, w/ Digital LCD, 650VA, 1 USB, 8 Outlets, Black (TRPOMNI650LCD)
- Apc Uninterruptible Power Supplies (UPS)