Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Rack/Tower, Out: 120V AC
Mfr # SMX3KRMLVNCUS
Zoro # G9574670
product price: $3,319.99
/ea
Free Shipping & Returns
$3,319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Rack/Tower
- Output Voltage 120V AC
- Cord Length 8.01
- Battery Type Lead-acid battery
- Width 17.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMX3KRMLVNCUS
- Zoro # G9574670
- UPC # 731304340430
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Cord Length | 8.01 |
Width | 17.01 in |
Height | 3.35 in |
Depth | 26.26 in |
Rack Height | 2 |
Details
Item | Smart UPS |
Mounting | Rack/Tower |
Output Voltage | 120V AC |
Battery Type | Lead-acid battery |
Color | Black |
Interface Port(s) | SmartSlot,USB |
Surge Energy Rating | 540 |
Approvals | BSMI, CSA, NOM, TAA compliance, TUV, VCCI class A |
Output Power Capacity, VA | 2880 |
Waveform type | Sine wave |
Nominal Output Voltage | 120V |
Mount Position | Front |
Product Orientation | Rack |
Input Connection Type | NEMA L5-30P |
Typical recharge time | 3 |
Output Connections | 7 |
Topology | Line interactive |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED MOULDED PRODUCTS Electrical Box, 23 cu in, Wall Box, 1 Gang, Polyvinyl Chloride (SB=1)
- TRIPP LITE Molded Patch Cable, Cat6, 7 ft., Blue (N201-007-BL)
- ACME ELECTRIC Pc Transformer, 5 kVA, NEMA 3R, 115 °C, 208/277V AC, 277/480V AC (GP125000S)
- EATON IEC Magnetic Contactor, 4 Poles, 120 V AC, 115 A, Reversing: No (XTCF200G00A)
- APC Extension UPS Battery, 0 Outlets, Rack, Out: 120V DC (SMX120RMBP2U)
- APC UPS System, 650 VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2U)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- APC APC® BE425M Back-UPS Battery Backup System, 6 Outlets, 425VA / 255 Watts (BE425M)
- APC Back-Ups Cs - Ups - External - Standby - Ac 230 V - 300 Watt/500 Va - (BK500EI)
- TRIPP LITE UPS Replacement Battery, 12VDC, 1U, TL (RBC62-1U)
- Apc Power Systems