Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Rack/Tower, Out: 120V AC , In:[seVoltCodes:120]
Mfr # SMX750CNC
Zoro # G300440800
Free Shipping & Returns
$1,270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Rack/Tower
- Input Voltage [seVoltCodes:120]
- Output Voltage 120V AC
- Height 17.01 in
- Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SMX750CNC
- Zoro # G300440800
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 17.01 in |
Width | 3.5 in |
Depth | 19.29 in |
Cord Length | 8.01 |
Rack Height | 2 |
Details
Item | Smart UPS |
Mounting | Rack/Tower |
Input Voltage | [seVoltCodes:120] |
Output Voltage | 120V AC |
Battery Type | Lead-acid battery |
Color | Black |
Typical recharge time | 3 |
Output Power Capacity, VA | 750 |
Waveform type | Sine wave |
Output Connections | 8 |
Nominal Output Voltage | 120V |
Maximum Input Current | 12 |
Approvals | cUL listed, ENERGY STAR V2.0 (USA) |
Topology | Line interactive |
Input Connection Type | NEMA 5-15P |
Product Orientation | Rack Using Kit |
Surge Energy Rating | 645 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001K1L38LG)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 4 (EYS-10)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 21A @ 240V AC Contact Rating (V7-1V19E9-048)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 1 Pole, 240/415V AC, B Curve (M9F21120)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- APC Back Ups Pro 1500Va Sinewave 1 (BR1500MS2)
- APC UPS System, 6000 VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- APC Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK500EI)
- APC UPS System, 1000 VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1000C)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- Apc Uninterruptible Power Supplies (UPS)