Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Rack, Out: 230V AC , In:[seVoltCodes:230]
Mfr # SUA750RMI1U
Zoro # G0189510
product price: $899.99
/ea
Free Shipping & Returns
$899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Rack
- Input Voltage [seVoltCodes:230]
- Output Voltage 230V AC
- Width 17.01 in
- Height 1.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SUA750RMI1U
- Zoro # G0189510
- UPC # 731304123927
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 17.01 in |
Height | 1.73 in |
Depth | 25.98 in |
Rack Height | 1 |
Details
Item | Smart UPS |
Mounting | Rack |
Input Voltage | [seVoltCodes:230] |
Output Voltage | 230V AC |
Battery Type | Lead-acid battery |
Color | Black |
Waveform type | Sine wave |
Nominal Output Voltage | 230V |
Input Connection Type | IEC 320 C14 |
Product Orientation | Rack |
Surge Energy Rating | 480 |
Output Power Capacity, VA | 750 |
Topology | Line interactive |
Mount Position | Front |
Approvals | C-Tick, CE, GOST, VDE |
Typical recharge time | 2 |
Output Connections | 6 |
Interface Port(s) | DB-9 RS-232,SmartSlot,USB |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Springless Nut, 3/8"-16"X3/8"Hot Dip, PK25 (V220 3/8G-25)
- MIGHTY TIE Cable Ties, 4", UV Black, Light Duty, PK100 (MT4180C)
- HONEYWELL Explosion Proof Limit Switch, Roller Lever, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (EX-AR30)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK100 (BT2-1)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMT1500C)
- APC APC APCBN1500M2 PRO BN 1500VA Back Uninterruptible Power Supply (APCBN1500M2)
- APC Smart UPS, Rack/Tower, Out: 120V AC , In:[seVoltCodes:120] (SMX750C)
- APC UPS System, 1.44 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- APC UPS System, 3000 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC Smart UPS, 1 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- TRIPP LITE UPS System, 500 VA, 6 Outlets, Tower, Out: 115/120V AC , In:120V AC (OMNISMART500)
- Apc Power Systems