Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Rack, Out: 230V AC , In:[seVoltCodes:230]
Mfr # SC450RMI1U
Zoro # G0288000
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Rack
- Input Voltage [seVoltCodes:230]
- Output Voltage 230V AC
- Height 1.73 in
- Battery Type Lead-acid battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SC450RMI1U
- Zoro # G0288000
- UPC # 731304222712
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 1.73 in |
Width | 17.01 in |
Depth | 15.08 in |
Rack Height | 1 |
Details
Item | Smart UPS |
Mounting | Rack |
Input Voltage | [seVoltCodes:230] |
Output Voltage | 230V AC |
Battery Type | Lead-acid battery |
Color | Grey |
Nominal Output Voltage | 230V |
Output Connections | 6 |
Typical recharge time | 5 |
Approvals | C-Tick, CE, EAC, GOST, TISI, VDE |
Waveform type | Stepped approximation to a sinewave |
Topology | Line interactive |
Surge Energy Rating | 320 |
Product Orientation | Rack |
Output Power Capacity, VA | 450 |
Mount Position | Front |
Input Connection Type | IEC 320 C14 |
Interface Port(s) | DB-9 RS-232 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (RPM32F7)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Purple (SHC1099ZP)
- GROTE 16-14 AWG Nylon Spade Terminal #6 Stud PK50 (83-2219)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTFC)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK500EI)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMX2000LV)
- APC UPS System, 650 VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- APC UPS System, 3000 VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- APC Smart UPS, 750 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (SMT750C)
- TRIPP LITE UPS System, 700 VA, 8 Outlets, Floor, Out: 115/120V AC , In:120V AC (AVR700U)
- Apc Power Systems