Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 230V AC , In:[seVoltCodes:230]
Mfr # SUA5000RMI5U
Zoro # G0293226
product price: $8,615.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,615.99
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:230]
- Output Voltage 230V AC
- Width 19.02 in
- Depth 25.98 in
- Battery Type VRLA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SUA5000RMI5U
- Zoro # G0293226
- UPC # 731304255321
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 19.02 in |
Depth | 25.98 in |
Height | 8.74 in |
Rack Height | 5 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:230] |
Output Voltage | 230V AC |
Battery Type | VRLA |
Color | Black |
Mount Position | Front |
Topology | Line interactive |
Output Power Capacity, VA | 5000 |
Surge Energy Rating | 480 |
Typical recharge time | 3 |
Input Connection Type | Hard wire 3-wire |
Waveform type | Sine wave |
Nominal Output Voltage | 230V |
Output Connections | 14 |
Approvals | C-Tick, CE, GOST, GS Mark, VDE |
Product Orientation | Rack |
Interface Port(s) | DB-9 RS-232,SmartSlot |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Straight Flanged Inlet 3 Wire, 15 Amps, 125V, NEMA 5-15P (YGF127)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 50A, 250V AC, Indicating (TR50RID)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 6in, PK5 (HS-714 3/16 Blk 6)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F8848SCSS)
- APC BN1350M2 Back-UPS PRO BN Series Battery Backup System, 10 Outlets, 1350VA, 1080 J (BN1350M2)
- APC 1500VA Smart UPS LCD 120V, SMC15002UC (SMC1500-2UC)
- APC Smart UPS, 750 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (SMT750C)
- APC Back Ups 850Va 2 USB PorTS (BE850G2)
- APC UPS System, 700 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BR700G)
- APC UPS System, 600 VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- VIRTUAL Apc Smart-ups X 2000va Rack-tower Lcd 100-127v With Network Card - (VI131844)
- Apc Power Systems