Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 230V AC , In:[seVoltCodes:230]
Mfr # SRT6KRMXLIM
Zoro # G0246168
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,149.99
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:230]
- Output Voltage 230V AC
- Depth 28.32 in
- Width 17.01 in
- Height 6.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SRT6KRMXLIM
- Zoro # G0246168
- UPC # 731304320838
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 28.32 in |
Width | 17.01 in |
Height | 6.85 in |
Rack Height | 4 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:230] |
Output Voltage | 230V AC |
Battery Type | Lead-acid battery |
Color | Black |
Surge Energy Rating | 480 |
Topology | Double conversion online |
Input Connection Type | Hard wire 3-wire (1P + N + E) |
Output Power Capacity, VA | 6000 |
Approvals | CE, CE Mark, EAC, RCM, VDE |
Waveform type | Sine wave |
Typical recharge time | 1 |
Mount Position | Front |
Nominal Output Voltage | 230V |
Interface Port(s) | RJ-45 10/100 Base-T,RJ-45 Serial,Smart-Slot,USB |
Output Connections | 13 |
Product Orientation | Rack |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3654)
- WIREMOLD Walker 500Dr Dplx Rcpt Faceplate (500DR)
- PANDUIT 7.4" L Heavy Duty Cable Tie Brown PK 100 (PLT2S-C71)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 1ft (P025-001)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- APC UPS System, 0 Outlets, Out: 120V DC (SYBT5)
- APC UPS System, 1000 VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1000C)
- APC Back Ups Pro 1500Va (BR1500MS2)
- APC Smart UPS, 1 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- CYBERPOWER 1000VA/600W UPS LCD, CP1000AVRLCD (CP1000AVRLCD)
- Apc Uninterruptible Power Supplies (UPS)