Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 230V AC , In:[seVoltCodes:230]
Mfr # SRT6KRMXLI
Zoro # G0839156
product price: $7,469.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,469.99
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:230]
- Output Voltage 230V AC
- Depth 28.32 in
- Battery Type Lead-acid battery
- Height 6.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT6KRMXLI
- Zoro # G0839156
- UPC # 731304308515
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 28.32 in |
Height | 6.85 in |
Width | 17.01 in |
Rack Height | 4 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:230] |
Output Voltage | 230V AC |
Battery Type | Lead-acid battery |
Color | Black |
Product Orientation | Rack |
Output Power Capacity, VA | 6000 |
Interface Port(s) | RJ-45 10/100 Base-T,RJ-45 Serial,Smart-Slot,USB |
Nominal Output Voltage | 230V |
Waveform type | Sine wave |
Surge Energy Rating | 480 |
Input Connection Type | Hard wire 3-wire (1P + N + E) |
Mount Position | Front,Horizontal |
Approvals | CE, CE Mark, EAC, IRAM, RCM, VDE |
Topology | Double conversion online |
Output Connections | 24 |
Typical recharge time | 1.5 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS230AAMAL2)
- PANDUIT Butt Splice Connector, 12 to 10 AWG, PK20 (BSH10-E)
- JONARD TOOLS Fiber Kit, Optical Fiber Preparation (TK-160)
- POWER FIRST Remote Power Stake, 3 Outlet (21RJ31)
- APC Line Interactive UPS, 70 VA, 6 Outlets, Out: 120V AC , In:120V AC (BR700G)
- APC APC APCBN1500M2 PRO BN 1500VA Back Uninterruptible Power Supply (APCBN1500M2)
- APC Back Ups 850Va 2 USB PorTS (BE850G2)
- APC APC SMC1500C 1500VA Smart UPS Sine Wave Battery Backup & Surge Protection (SMC1500C)
- APC 1500VA Smart UPS LCD 120V, SMC15002UC (SMC1500-2UC)
- APC UPS System, 350 VA, , In:120V AC (BK350)
- TRIPP LITE UPS System, 3 kVA, 9 Outlets, Tower, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU3000XLCD)
- Apc Power Systems