Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 230V AC , In:[seVoltCodes:230]
Mfr # SRT5KRMXLI
Zoro # G0699016
product price: $6,731.99
/ea
Free Shipping & Returns
$6,731.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:230]
- Output Voltage 230V AC
- Battery Type Lead-acid battery
- Depth 28.32 in
- Height 5.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT5KRMXLI
- Zoro # G0699016
- UPC # 731304301196
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 28.32 in |
Height | 5.12 in |
Width | 17.01 in |
Rack Height | 3 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:230] |
Output Voltage | 230V AC |
Battery Type | Lead-acid battery |
Color | Black |
Topology | Double conversion online |
Nominal Output Voltage | 230V |
Output Power Capacity, VA | 5000 |
Mount Position | Front,Horizontal |
Interface Port(s) | RJ-45 10/100 Base-T,RJ-45 Serial,Smart-Slot,USB |
Output Connections | 22 |
Waveform type | Sine wave |
Input Connection Type | Hard wire 3-wire (1P + N + E) |
Surge Energy Rating | 480 |
Approvals | CE, CE Mark, EAC, IRAM, RCM, VDE |
Product Orientation | Rack |
Typical recharge time | 1.5 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, LL, 2 In. (LL67)
- FESTO Proximity Sensor SMT-8M-A-PS-24V-E-5, 0-OE (SMT-8M-A-PS-24V-E-5,0-OE)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC182408)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 4, 12, 13 (GKBA1L7)
- APC APC® BK500 Back-UPS CS 500 Battery Backup System, 6 Outlets, 500VA / 300 Watts (BK500)
- APC UPS System, 2200 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT2200RM2UC)
- APC UPS System, Out: 12V DC , In:[seVoltCodes:12 DC] (CP12142LI)
- APC Smart UPS, 1 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- APC UPS System, 3000 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- TYCON SYSTEMS Upspro, 12/24V 600W, 100W Bat, Polycarb (UPL12/24-100-600)
- Apc Uninterruptible Power Supplies (UPS)