Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 230V AC , In:[seVoltCodes:230]
Mfr # SRT3000RMXLI
Zoro # G0757019
product price: $4,109.99
/ea
Free Shipping & Returns
$4,109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:230]
- Output Voltage 230V AC
- Height 3.35 in
- Depth 25.0 in
- Cord Length 8.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT3000RMXLI
- Zoro # G0757019
- UPC # 731304317647
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 3.35 in |
Depth | 25.0 in |
Cord Length | 8.01 |
Width | 17.01 in |
Rack Height | 2 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:230] |
Output Voltage | 230V AC |
Battery Type | Lead-acid battery |
Color | Black |
Topology | Double conversion online |
Input Connection Type | BS1363A British, IEC 60320 C20, Schuko CEE 7 / EU1-16P |
Approvals | CE, CE Mark, EAC, RCM, VDE |
Mount Position | Front,Horizontal |
Interface Port(s) | RJ-45 Serial,Smart-Slot,USB |
Surge Energy Rating | 340 |
Waveform type | Sine wave |
Output Power Capacity, VA | 3000 |
Product Orientation | Rack |
Nominal Output Voltage | 230V |
Output Connections | 22 |
Typical recharge time | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD4X4WPG6)
- WIREMOLD Conn Conduit Mtl Ivy (B-17)
- TRIPP LITE Protect It Surge Protector, 10 Outlet, 8 ft. Cord, 2395 Joules, Black (TLP1008TEL)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 20 to 675 psi, Standard Action (9012GBW2)
- APC UPS System, 8000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT8KRMXLT)
- APC Smart UPS, Out: 208/230V AC , In:[seVoltCodes:208, seVoltCodes:230] (SMX2200HV)
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- APC UPS System, 3000 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC APC APC-BE650G1 390W Back-UPS 650 (APC-BE650G1)
- SIEMENS UPS System, 208 VA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP1935-5PG01)
- Apc Power Systems