Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 230V AC , In:[seVoltCodes:230]
Mfr # SRT3000RMXLI-NC
Zoro # G0835610
product price: $4,511.99
/ea
Free Shipping & Returns
$4,511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:230]
- Output Voltage 230V AC
- Depth 25.0 in
- Height 3.35 in
- Width 17.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT3000RMXLI-NC
- Zoro # G0835610
- UPC # 731304327592
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 25.0 in |
Height | 3.35 in |
Width | 17.01 in |
Cord Length | 8.01 |
Rack Height | 2 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:230] |
Output Voltage | 230V AC |
Battery Type | Lead-acid battery |
Color | Black |
Input Connection Type | BS1363A British, IEC 60320 C20, Schuko CEE 7 / EU1-16P |
Output Connections | 12 |
Waveform type | Sine wave |
Topology | Double conversion online |
Output Power Capacity, VA | 3000 |
Product Orientation | Rack |
Mount Position | Front,Horizontal |
Surge Energy Rating | 340 |
Nominal Output Voltage | 230V |
Interface Port(s) | RJ-45 10/100 Base-T,RJ-45 Serial,Smart-Slot,USB |
Typical recharge time | 3 |
Approvals | CE, CE Mark, EAC, RCM, VDE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, White (WS2000NW)
- SQUARE D Manual Starter 277Vac (2510FG5P)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN40F7)
- SCHNEIDER ELECTRIC Disconnect Switch, 47 A, 80 A, 100 A, 690V AC, 3 pole (VLS3P100R2)
- APC APC APCBN1500M2 PRO BN 1500VA Back Uninterruptible Power Supply (APCBN1500M2)
- APC Smart UPS, Out: 208/230V AC , In:[seVoltCodes:208, seVoltCodes:230] (SRT3000RMXLW-IEC)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK650EI)
- APC Back Ups 850Va 2 USB PorTS (BE850G2)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2UNC)
- TRIPP LITE On-Line Double Conversion UPS, 700 VA, 6 Outlets, Tower, Out: 100/110/120/125V AC (SU700XLCD)
- Apc Power Systems