Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 230V AC , In:[seVoltCodes:230]
Mfr # SRT2200RMXLI
Zoro # G0785901
Free Shipping & Returns
$2,405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:230]
- Output Voltage 230V AC
- Cord Length 8.01
- Depth 22.99 in
- Width 17.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SRT2200RMXLI
- Zoro # G0785901
- UPC # 731304317623
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Cord Length | 8.01 |
Depth | 22.99 in |
Width | 17.01 in |
Height | 3.35 in |
Rack Height | 2 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:230] |
Output Voltage | 230V AC |
Battery Type | Lead-acid battery |
Color | Black |
Surge Energy Rating | 340 |
Nominal Output Voltage | 230V |
Topology | Double conversion online |
Output Connections | 22 |
Interface Port(s) | RJ-45 Serial,Smart-Slot,USB |
Waveform type | Sine wave |
Approvals | CE, CE Mark, EAC, RCM, VDE |
Product Orientation | Rack |
Typical recharge time | 3 |
Input Connection Type | BS1363A British, IEC 60320 C20, Schuko CEE 7 / EU1-16P |
Mount Position | Front,Horizontal |
Output Power Capacity, VA | 2200 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Replacement Fuse (60123R)
- TECHFLEX Sleeving, 0.380 In., 10 ft., Black (FGN0.38BK10)
- TEMPCO Tempco Thermocoupler Mineral Insulated (MTA01007)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 80 A (LC1D80008G6)
- APC UPS System, 0 Outlets, Out: 120V DC (SYBT5)
- APC APC Back-UPS CS 500 Black (BK500BLK)
- APC UPS System, 8000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT8KRMXLT)
- APC UPS System, 1000 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- APC UPS System, 600 VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- APC UPS System, 6000 VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- Apc Power Systems