Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 230V AC , In:[seVoltCodes:230]
Mfr # SRT2200RMXLI-NC
Zoro # G0227940
product price: $3,349.99
/ea
Free Shipping & Returns
$3,349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:230]
- Output Voltage 230V AC
- Depth 22.99 in
- Height 3.35 in
- Cord Length 8.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT2200RMXLI-NC
- Zoro # G0227940
- UPC # 731304327561
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 22.99 in |
Height | 3.35 in |
Cord Length | 8.01 |
Width | 17.01 in |
Rack Height | 2 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:230] |
Output Voltage | 230V AC |
Battery Type | Lead-acid battery |
Color | Black |
Output Connections | 12 |
Approvals | CE, CE Mark, EAC, RCM, VDE |
Surge Energy Rating | 340 |
Input Connection Type | BS1363A British, IEC 60320 C20, Schuko CEE 7 / EU1-16P |
Topology | Double conversion online |
Product Orientation | Rack |
Waveform type | Sine wave |
Nominal Output Voltage | 230V |
Output Power Capacity, VA | 2200 |
Mount Position | Front,Horizontal |
Interface Port(s) | RJ-45 10/100 Base-T,RJ-45 Serial,Smart-Slot,USB |
Typical recharge time | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (ATQR1-1/4)
- EATON CUTLER-HAMMER Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BRP40L200)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T32R)
- ZORO SELECT Power Cord, 5-15P, SJT, 25 ft., Blk, 15A, 14/3 (5XFN1ID)
- APC UPS System, 0 Outlets, Out: 120V DC (SYBT5)
- APC Back UPS Pro 8-Outlet 510W/850VA LCD UPS System (BX850M)
- APC Smart UPS, 1 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2UNC)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- MARUSON Maruson Maruson NET-1500RM 1500VA Sine-Wave Line Interactive Rack Uninterruptible Power Supply (Maruson NET-1500RM)
- Apc Power Systems