Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 230V AC , In:[seVoltCodes:230]
Mfr # SMT3000RMI2UNC
Zoro # G9427987
Free Shipping & Returns
$3,320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:230]
- Output Voltage 230V AC
- Width 18.9 in
- Cord Length 6.56
- Depth 26.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SMT3000RMI2UNC
- Zoro # G9427987
- UPC # 731304327707
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 18.9 in |
Cord Length | 6.56 |
Depth | 26.89 in |
Height | 3.39 in |
Rack Height | 2 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:230] |
Output Voltage | 230V AC |
Battery Type | Lead-acid battery |
Color | Black |
Typical recharge time | 3 |
Topology | Line interactive |
Interface Port(s) | RJ-45 10/100 Base-T,RJ-45 Serial,SmartSlot,USB |
Surge Energy Rating | 320 |
Mount Position | Front |
Product Orientation | Rack |
Nominal Output Voltage | 230V |
Input Connection Type | BS1363A British, IEC 320 C20, Schuko CEE 7 / EU1-16P |
Output Power Capacity, VA | 3000 |
Approvals | CE, EAC, GS Mark, IRAM, RCM, VDE |
Waveform type | Sine wave |
Output Connections | 12 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 1 Pole, 277/480V AC, C Curve (FAZ-C3/1-NA-SP)
- APPLETON ELECTRIC Weatherproof Electrical Box, 45 cu in, FDS Box, 2 Gang, Malleable Iron (FDS-2-75)
- 3M Shrink Tubing, 0.75in ID, Clear, 4ft, PK12 (FP301-3/4-48"-CLEAR-12 PCS)
- NVENT HOFFMAN Type 1 Pull Box Perforated Panel, Fits 6 (PB66PP)
- APC Smart UPS, Out: 230V AC , In:[seVoltCodes:230] (SRT3000RMXLI)
- APC UPS System, 6000 VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- APC Back Ups 850Va 2 USB PorTS (BE850G2)
- APC UPS System, 3000 VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- APC Smart UPS, 1 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- APC APC APCBN1500M2 PRO BN 1500VA Back Uninterruptible Power Supply (APCBN1500M2)
- SIEMENS UPS System, 208 VA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP1935-5PG01)
- Apc Uninterruptible Power Supplies (UPS)