Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 230V AC , In:[seVoltCodes:230]
Mfr # SMT2200RMI2UNC
Zoro # G0245608
product price: $3,620.99
/ea
Free Shipping & Returns
$3,620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:230]
- Output Voltage 230V AC
- Battery Type Lead-acid battery
- Width 18.9 in
- Height 3.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMT2200RMI2UNC
- Zoro # G0245608
- UPC # 731304327691
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 18.9 in |
Height | 3.39 in |
Depth | 26.89 in |
Cord Length | 6.56 |
Rack Height | 2 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:230] |
Output Voltage | 230V AC |
Battery Type | Lead-acid battery |
Mount Position | Front |
Nominal Output Voltage | 230V |
Approvals | CE, EAC, GS Mark, IRAM, RCM, VDE |
Output Connections | 12 |
Output Power Capacity, VA | 2200 |
Topology | Line interactive |
Product Orientation | Rack |
Waveform type | Sine wave |
Surge Energy Rating | 375 |
Input Connection Type | BS1363A British, IEC 320 C20, Schuko CEE 7 / EU1-16P |
Typical recharge time | 3 |
Interface Port(s) | RJ-45 10/100 Base-T,RJ-45 Serial,SmartSlot,USB |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 1NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMC5902)
- ANVIL Beam Clamp 5, Carbon Steel, Standard, 3/8In (0500315015)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE6)
- NVENT HOFFMAN Qline D, Type 4x, 200x120x85mm, Abs (Q20129ABD)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- APC UPS System, 1500 VA, 10 Outlets, , In:120V AC (BR1500MS2)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK500EI)
- APC UPS System, 5000 VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- APC UPS System, 2200 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT2200RM2UC)
- APC Smart UPS, 1 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- TRIPP LITE Smart UPS, 1.2 kVA, 8 Outlets, Rack/Tower, Out: 115/120V AC , In:120V AC (SMART1200LCD)
- Apc Power Systems