Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 230V AC , In:[seVoltCodes:230]
Mfr # SMT2200IC
Zoro # G0130972
product price: $1,969.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,969.99
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:230]
- Output Voltage 230V AC
- Width 7.76 in
- Height 17.13 in
- Depth 21.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMT2200IC
- Zoro # G0130972
- UPC # 731304337317
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 7.76 in |
Height | 17.13 in |
Depth | 21.42 in |
Rack Height | 0 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:230] |
Output Voltage | 230V AC |
Battery Type | Lead-acid battery |
Color | Black |
Input Connection Type | BS1363A British, IEC 320 C20, Schuko CEE 7 / EU1-16P |
Output Power Capacity, VA | 2200 |
Waveform type | Sine wave |
Typical recharge time | 3 |
Approvals | CE, EAC, RCM, VDE |
Interface Port(s) | RJ-45 Serial,SmartSlot,USB |
Topology | Line interactive |
Product Orientation | Tower |
Surge Energy Rating | 365 |
Output Connections | 11 |
Mount Position | Front |
Nominal Output Voltage | 230V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-A-L)
- SCHNEIDER ELECTRIC Overload Relay, 7 to 10A, Class 10, 3P, 690V (LRD14)
- ELECTRIDUCT Extra Large Latching Cable Raceway (2100 Series)- 5ft- White- 5 pack (SR-2100-5-5PK-WT)
- OMRON Support Software (ZEN-SOFT01V4)
- APC UPS System, Mfr. No. SYA16K16P, 120V DC, Detachable Cable (SYBT5)
- APC UPS System, 6000 VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- APC UPS System, 8000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT8KRMXLT)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK650EI)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- APC UPS System, 600 VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET350U)
- Apc Power Systems