Shop All Uninterruptible Power Supplies (UPS)
Apc
Smart UPS, Out: 230V AC , In:[seVoltCodes:230]
Mfr # SMC1500I
Zoro # G003795245
product price: $827.99
/ea
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:230]
- Output Voltage 230V AC
- Width 6.73 in
- Depth 17.28 in
- Height 8.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMC1500I
- Zoro # G003795245
- UPC # 731304303701
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 6.73 in |
Depth | 17.28 in |
Height | 8.62 in |
Rack Height | 0 |
Details
Item | Smart UPS |
Input Voltage | [seVoltCodes:230] |
Output Voltage | 230V AC |
Battery Type | Lead-acid battery |
Color | Black |
Typical recharge time | 3 |
Product Orientation | Tower |
Interface Port(s) | USB |
Output Connections | 10 |
Topology | Line interactive |
Waveform type | Sine wave |
Input Connection Type | IEC 320 C14 |
Approvals | C-Tick, CE, CSA, EAC, GOST, VDE |
Output Power Capacity, VA | 1500 |
Mount Position | Front |
Surge Energy Rating | 459 |
Nominal Output Voltage | 230V |
Description
"Features
- High online efficiency - Reduces utlility costs, generates less heat.
- Green mode - Patent-pending operating mode that bypasses unused electrical components in good power conditions to achieve very high operating efficiency without sacrificing any protection.
- Pure sine wave output on battery - Simulates utility power to provide the highest degree of compatibility for active PFC (power factor corrected) servers and sensitive electronics.
- LCD Status Display - Provides key UPS status at a glance. Multiple status indicators with load and battery bar graphs.
- Cold-start capable - Provides temporary battery power when the utility power is out.
- Temperature-compensated battery charging - Prolongs battery life by regulating the charge voltage according to battery temperature.
- CD with software
- Documentation CD
- Installation guide
- User Cable
- Rack Mounting brackets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Conector, 1-1/4 In., Straight (3405)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Stainless Steel (E9762SS)
- TRIPP LITE Power Cord, HD, C13 - L6-20P, 15A, 14AWG, 6ft (P011-006)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Switch, 10A (RIBXLCA)
- APC Smart UPS, 750 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (SMT750C)
- APC Back Ups Pro 1500Va (BR1500MS2)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- APC Back Ups 850Va 2 USB PorTS (BE850G2)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMX2000LV)
- W BOX 1500VA/900W/10 OUT/LCD/AV (0E-1500V10RD)
- Apc Uninterruptible Power Supplies (UPS)